17520-2
Description
17520-2 TAPERED ROLLER BEARING CUP ; PRECISION 1-11/16" OD 17/32" WD
Part # 17520-2
BDI # 1424131
Features
Component:
Cup
Width - Millimeter:
13.487
Inch - Metric:
Inch
Outside Diameter - Inch:
1.688
Outside Diameter - Millimeter:
42.875
Global Part Number GPN:
649554
Precision Class:
Standard
Width - Inch:
0.531
Basic Number:
17520
LM78310A-2
Description
LM78310A-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.44" OD 0.535" WD
Part # LM78310A-2
BDI # 1365254
Features
Component:
Cup
Width - Millimeter:
13.589
Inch - Metric:
Inch
Outside Diameter - Inch:
2.44
Outside Diameter - Millimeter:
61.976
Other Features:
Light Medium Duty
Global Part Number GPN:
647172
Precision Class:
Standard
Width - Inch:
0.535
Basic Number:
LM78310A
G1203KPPB4
Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KPPB4
BDI # 1356185
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561539
Mounting Method:
Eccentric Collar
YA012RR
Description
YA012RR INSERT BEARING ; 3/4" BORE NARROW IR 0.591" OR WID
Part # YA012RR
BDI # 1375351
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
W311PP
Description
W311PP DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 49.23MM WD SR 2 SEAL
Part # W311PP
BDI # 1374944
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
49.23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269418
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No