302KDD
Description
302KDD DEEP GROOVE BALL BEARING ; 15MM ID 42MM OD 13MM WD
Part # 302KDD
BDI # 1336433
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1439
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5203KDD3
Description
5203KDD3 ANGULAR CONTACT BALL BRG ; 17MM ID 40MM OD 17.5MM WD
Part # 5203KDD3
BDI # 1345771
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255273
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
206KDD
Description
206KDD DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # 206KDD
BDI # 1312064
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1302
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
204KDD
Description
204KDD DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD
Part # 204KDD
BDI # 1311961
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1279
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
303KDD
Description
303KDD DEEP GROOVE BALL BEARING ; 17MM ID 47MM OD 14MM WD
Part # 303KDD
BDI # 1336449
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1442
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No