W305PP
Description
W305PP DEEP GROOVE BALL BEARING ; 25MM ID 62MM OD 25.4MM WD SR 2 SEALS
Part # W305PP
BDI # 1374931
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25.4
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269411
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
9105PPG
Description
9105PPG DEEP GROOVE RADIAL BALL BEARING ; 25MM BORE 47MM OD 12MM WD
Part # 9105PPG
BDI # 1352278
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269389
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
BB203KYY2 A2139A
Description
BB203KYY2 A2139A DEEP GROOVE BALL BRG ; 0.64" BORE 1.575" OD 0.472" WD SR
Part # BB203KYY2 A2139A
BDI # 1353972
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
202KRR7
Description
202KRR7 DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/2" OD 0.567" WD SR 2 SEAL
Part # 202KRR7
BDI # 1311864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.4
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No