6200-2RS
Description
6200-2RS DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 9MM WD 2 SEALS
Part # 6200-2RS
BDI # 1424814
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
9105PPG
Description
9105PPG DEEP GROOVE RADIAL BALL BEARING ; 25MM BORE 47MM OD 12MM WD
Part # 9105PPG
BDI # 1352278
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269389
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
BB203KYY2 A2139A
Description
BB203KYY2 A2139A DEEP GROOVE BALL BRG ; 0.64" BORE 1.575" OD 0.472" WD SR
Part # BB203KYY2 A2139A
BDI # 1353972
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
6005-2RS
Description
6005-2RS DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM WD SR 2 SEALS
Part # 6005-2RS
BDI # 1424762
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No