Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
2MMX9105HXVVDUH

COMPARE

2MMX9105HXVVDUH

Description
2MMX9105HXVVDUH PRECISION BALL BEARING ; DUPLEX PHENOLIC HIGH SPEED AC

TIMKEN

Part # 2MMX9105HXVVDUH

BDI # 24619529

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MMX9107HXVVDUH

COMPARE

2MMX9107HXVVDUH

Description
2MMX9107HXVVDUH PRECISION BALL BEARING ; POR NON RETURNABLE DUPLEX HIGH SPEED AC

TIMKEN

Part # 2MMX9107HXVVDUH

BDI # 24619535

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MMX9106HXVVDUH

COMPARE

2MMX9106HXVVDUH

Description
2MMX9106HXVVDUH PRECISION BALL BEARING ; POR NON RETURNABLE DUPLEX HIGH SPEED AC

TIMKEN

Part # 2MMX9106HXVVDUH

BDI # 24619533

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY