21003-3499
Description
21003-3499 HI-PERFORMANCE SEAL ; NON RETURNABLE 178MM ID 213MM OD 19MM W
Part # 21003-3499
BDI # 22813343
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
21003-2902
Description
21003-2902 HI-PERFORMANCE SEAL ; NON RETURNABLE 50MM ID 72MM OD 10MM W
Part # 21003-2902
BDI # 22812126
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
21003-3866
Description
21003-3866 HI-PERFORMANCE SEAL ; NON RETURNABLE 38MM ID 57MM OD 12MM W
Part # 21003-3866
BDI # 22820239
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.468
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
21003-4392
Description
21003-4392 HI-PERFORMANCE SEAL ; 70MM ID X 95MM OD X 12MM W
Part # 21003-4392
BDI # 22833394
Features
Housing Bore - Millimeter:
94.996
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
21003-2782
Description
21003-2782 HI-PERFORMANCE SEAL ; 116MM ID X 146MM OD X 16MM W
Part # 21003-2782
BDI # 22829912
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch