24626-4396
Description
24626-4396 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24626-4396
BDI # 1321759
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24602-1892
Description
24602-1892 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24602-1892
BDI # 1320770
Features
Housing Bore - Millimeter:
399.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
15.748
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch
21702-4132
Description
21702-4132 OIL SEAL ; 356MM ID X 394MM OD X 19MM W LARGE BORE
Part # 21702-4132
BDI # 22821136
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
26095-4132
Description
26095-4132 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 26095-4132
BDI # 22802269
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
25006-0963
Description
25006-0963 OIL SEAL ; NON RETURNABLE 360MM ID 396MM OD 16MM W
Part # 25006-0963
BDI # 22814331
Features
Housing Bore - Millimeter:
396.011
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
15.591
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch