24610-1135
Description
24610-1135 OIL SEAL ; 559MM ID X 610MM OD X 22MM W LARGE BORE
Part # 24610-1135
BDI # 22827507
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
25003-6987
Description
25003-6987 OIL SEAL ; NON RETURNABLE 622MM ID 667MM OD 21MM W
Part # 25003-6987
BDI # 22827928
Features
Housing Bore - Millimeter:
666.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
26.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
24.5
Shaft Diameter - Millimeter:
622.3
Inch - Metric:
Inch
24700-3428
Description
24700-3428 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24700-3428
BDI # 22802577
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
24610-0409
Description
24610-0409 OIL SEAL ; NON RETURNABLE 570MM ID 621MM OD 22MM W
Part # 24610-0409
BDI # 22811813
Features
Housing Bore - Millimeter:
620.725
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.438
Shaft Diameter - Millimeter:
569.925
Inch - Metric:
Inch
26086-4218
Description
26086-4218 OIL SEAL ; NON RETURNABLE 483MM ID 521MM OD 19MM W
Part # 26086-4218
BDI # 22801663
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch