22503-1877
Description
22503-1877 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 22503-1877
BDI # 22805301
Features
Housing Bore - Millimeter:
1016
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
40
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch
21333-3266
Description
21333-3266 OIL SEAL ; NON RETURNABLE 946MM ID 979MM OD 20MM W
Part # 21333-3266
BDI # 22810029
Features
Housing Bore - Millimeter:
979.221
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
38.552
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
37.24
Shaft Diameter - Millimeter:
945.896
Inch - Metric:
Inch
24700-0516
Description
24700-0516 OIL SEAL ; NON RETURNABLE 813MM ID 864MM OD 22MM W
Part # 24700-0516
BDI # 22823161
Features
Housing Bore - Millimeter:
863.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32
Shaft Diameter - Millimeter:
812.8
Inch - Metric:
Inch
26088-4550
Description
26088-4550 OIL SEAL ; NON RETURNABLE 851MM ID 914MM OD 22MM W
Part # 26088-4550
BDI # 22836760
Features
Housing Bore - Millimeter:
914.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
21340-3799
Description
21340-3799 OIL SEAL ; 891MM ID X 994MM OD X 51MM W LARGE BORE
Part # 21340-3799
BDI # 22820107
Features
Housing Bore - Millimeter:
994.08
Nominal Width - Millimeter:
50.8
Housing Bore - Inch:
39.137
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
2
Shaft Diameter - Inch:
35.075
Shaft Diameter - Millimeter:
890.905
Inch - Metric:
Inch