25010-6786
Description
25010-6786 OIL SEAL ; NON RETURNABLE 711MM ID 762MM OD 21MM W
Part # 25010-6786
BDI # 22814297
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
30
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
24627-0491
Description
24627-0491 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24627-0491
BDI # 22807095
Features
Housing Bore - Millimeter:
787.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.5
Shaft Diameter - Millimeter:
723.9
Inch - Metric:
Inch
24780-4026
Description
24780-4026 OIL SEAL ; NON RETURNABLE 725MM ID 775MM OD 25MM W
Part # 24780-4026
BDI # 22812085
Features
Housing Bore - Millimeter:
775.005
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
30.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.543
Shaft Diameter - Millimeter:
724.992
Inch - Metric:
Inch
24715-2543
Description
24715-2543 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24715-2543
BDI # 22808413
Features
Housing Bore - Millimeter:
794.004
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
31.26
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.74
Shaft Diameter - Millimeter:
729.996
Inch - Metric:
Inch
24700-0481
Description
24700-0481 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24700-0481
BDI # 22807237
Features
Housing Bore - Millimeter:
752.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch