24715-0592
Description
24715-0592 OIL SEAL ; NON RETURNABLE 1111MM ID 1162MM OD
Part # 24715-0592
BDI # 22819937
Features
Housing Bore - Millimeter:
1162.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.75
Shaft Diameter - Millimeter:
1111.25
Inch - Metric:
Inch
24618-5157
Description
24618-5157 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24618-5157
BDI # 1321424
Features
Housing Bore - Millimeter:
1060.831
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
41.765
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
40.265
Shaft Diameter - Millimeter:
1022.731
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
24743-0585
Description
24743-0585 OIL SEAL ; NON RETURNABLE 1029MM ID 1092MM OD
Part # 24743-0585
BDI # 22822563
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
24702-0569
Description
24702-0569 OIL SEAL ; NON RETURNABLE 972MM ID 1022MM OD 22MM W
Part # 24702-0569
BDI # 22834851
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch