21290-0898
Description
21290-0898 HI-PERFORMANCE SEAL ; 44MM ID X 62MM OD X 10MM W
Part # 21290-0898
BDI # 22822515
Features
Housing Bore - Millimeter:
61.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.438
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
21290-0389
Description
21290-0389 HI-PERFORMANCE SEAL ; NON RETURNABLE 30MM ID 52MM OD 10MM W
Part # 21290-0389
BDI # 22829518
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
21096-3673
Description
21096-3673 OIL SEAL ; NON RETURNABLE 254MM ID 305MM OD 25MM W
Part # 21096-3673
BDI # 22848973
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
24715-6121
Description
24715-6121 OIL SEAL ; NON RETURNABLE 330MM ID 380MM OD 22MM W
Part # 24715-6121
BDI # 22821566
Features
Housing Bore - Millimeter:
380.009
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
14.961
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
12.992
Shaft Diameter - Millimeter:
329.997
Inch - Metric:
Inch
25010-1536
Description
25010-1536 BEARING ISOLATOR ; NON RETURNABLE
Part # 25010-1536
BDI # 22808573
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.25
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch