25006-6671
Description
25006-6671 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25006-6671
BDI # 22807976
Features
Housing Bore - Millimeter:
1270
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
50
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
48
Shaft Diameter - Millimeter:
1219.2
Inch - Metric:
Inch
24702-0602
Description
24702-0602 OIL SEAL ; 1194MM ID X 1245MM ODX 22MM W LARGE BORE
Part # 24702-0602
BDI # 22834520
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
24702-6041
Description
24702-6041 OIL SEAL ; NON RETURNABLE 1226MM ID 1270MM OD
Part # 24702-6041
BDI # 22834106
Features
Housing Bore - Millimeter:
1270
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
50
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch
25006-9820
Description
25006-9820 OIL SEAL ; LARGE BORE 1270MM IDX1321MM OD X 21MM W
Part # 25006-9820
BDI # 22803780
Features
Housing Bore - Millimeter:
1320.8
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
52
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
50
Shaft Diameter - Millimeter:
1270
Inch - Metric:
Inch
25006-2181
Description
25006-2181 OIL SEAL ; LARGE BORE 1380MM IDX1440MM OD X 21MM W
Part # 25006-2181
BDI # 22839912
Features
Housing Bore - Millimeter:
1440.002
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
56.693
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
54.331
Shaft Diameter - Millimeter:
1380.007
Inch - Metric:
Inch