Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.75
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
25058-3673
Description
25058-3673 OIL SEAL ; LARGE BORE 254MM ID X 305MM OD X 25MM W
Part # 25058-3673
BDI # 22815941
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
25058-4050
Description
25058-4050 OIL SEAL ; LARGE BORE 289MM ID X 327MM OD X 19MM W
Part # 25058-4050
BDI # 22822617
Features
Housing Bore - Millimeter:
327.025
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.875
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.375
Shaft Diameter - Millimeter:
288.925
Inch - Metric:
Inch
25058-4058
Description
25058-4058 OIL SEAL ; LARGE BORE 292MM ID X 330MM OD X 19MM W
Part # 25058-4058
BDI # 22829681
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13
Solid or Split Seal:
Split
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.5
Shaft Diameter - Millimeter:
292.1
Inch - Metric:
Inch
21702-4017
Description
21702-4017 OIL SEAL ; 267MM ID X 318MM OD X 21MM W LARGE BORE
Part # 21702-4017
BDI # 22836416
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch