26086-4218
Description
26086-4218 OIL SEAL ; NON RETURNABLE 483MM ID 521MM OD 19MM W
Part # 26086-4218
BDI # 22801663
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
26188-4216
Description
26188-4216 OIL SEAL ; NON RETURNABLE 470MM ID 521MM OD 22MM W
Part # 26188-4216
BDI # 22839588
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
21243-4228
Description
21243-4228 OIL SEAL ; NON RETURNABLE 502MM ID 552MM OD 22MM W
Part # 21243-4228
BDI # 22834031
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.75
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.75
Shaft Diameter - Millimeter:
501.65
Inch - Metric:
Inch
25008-6399
Description
25008-6399 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25008-6399
BDI # 22804718
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
25003-5432
Description
25003-5432 OIL SEAL ; NON RETURNABLE 458MM ID 509MM OD 21MM W
Part # 25003-5432
BDI # 22837712
Features
Housing Bore - Millimeter:
508.787
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.031
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.031
Shaft Diameter - Millimeter:
457.987
Inch - Metric:
Inch