26080-5152
Description
26080-5152 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 26080-5152
BDI # 22804388
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
24600-2504
Description
24600-2504 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24600-2504
BDI # 1320423
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
24610-5427
Description
24610-5427 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-5427
BDI # 1321229
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.75
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.75
Shaft Diameter - Millimeter:
476.25
Inch - Metric:
Inch
21238-4204
Description
21238-4204 OIL SEAL ; NON RETURNABLE 454MM ID 505MM OD 21MM W
Part # 21238-4204
BDI # 22832147
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch
21333-2097
Description
21333-2097 OIL SEAL ; NON RETURNABLE 513MM ID 547MM OD 20MM W
Part # 21333-2097
BDI # 22816299
Features
Housing Bore - Millimeter:
546.735
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
21.525
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
20.213
Shaft Diameter - Millimeter:
513.41
Inch - Metric:
Inch