21852-4417
Description
21852-4417 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21852-4417
BDI # 22803387
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
24702-5595
Description
24702-5595 OIL SEAL ; NON RETURNABLE 902MM ID 965MM OD 25MM W
Part # 24702-5595
BDI # 22825912
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
21899-4438
Description
21899-4438 OIL SEAL ; 953MM ID X 1003MM OD X 22MM W LARGE BORE
Part # 21899-4438
BDI # 22818734
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
21852-3837
Description
21852-3837 OIL SEAL ; 889MM ID X 965MM OD X 22MM W LARGE BORE
Part # 21852-3837
BDI # 22837059
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35
Shaft Diameter - Millimeter:
889
Inch - Metric:
Inch
25006-4636
Description
25006-4636 OIL SEAL ; LARGE BORE 927MM ID X 991MM OD X 21MM W
Part # 25006-4636
BDI # 22806589
Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
39
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
36.5
Shaft Diameter - Millimeter:
927.1
Inch - Metric:
Inch