5314WGBR
Description
5314WGBR ANGULAR CONTACT BALL BRG ; 70MM ID 150MM OD 63.5MM WD OPEN
Part # 5314WGBR
BDI # 1346178
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255374
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5310WG
Description
5310WG ANGULAR CONTACT BALL BRG ; 50MM ID 110MM OD 44.4MM WD
Part # 5310WG
BDI # 1346158
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255358
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5315KG
Description
5315KG ANGULAR CONTACT BALL BRG ; 75MM ID 160MM OD 68.3MM WD
Part # 5315KG
BDI # 1346183
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255376
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5309WG
Description
5309WG ANGULAR CONTACT BALL BRG ; 45MM ID 100MM OD 39.7MM WD
Part # 5309WG
BDI # 1346148
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255353
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5211KG
Description
5211KG ANGULAR CONTACT BALL BRG ; 55MM ID 100MM OD 33.3MM WD
Part # 5211KG
BDI # 1345827
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255306
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)