W19214M42-J
Description
W19214M42-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756212
Part # W19214M42-J
BDI # 24304104
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.564
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
42
W19214M120-N
Description
W19214M120-N SYNCHRONOUS SPROCKET ; QD BUSHED 101756210
Part # W19214M120-N
BDI # 24304100
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.564
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
120
P19214M85-J
Description
P19214M85-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755834
Part # P19214M85-J
BDI # 24302914
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85
P19214M170-M
Description
P19214M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755830
Part # P19214M170-M
BDI # 24302906
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P19214M55-3535
Description
P19214M55-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755831
Part # P19214M55-3535
BDI # 24302908
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55