P5220M170-M
Description
P5220M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755604
Part # P5220M170-M
BDI # 24303390
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
P5220M230-M
Description
P5220M230-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755605
Part # P5220M230-M
BDI # 24303392
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
P5220M340-N
Description
P5220M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755607
Part # P5220M340-N
BDI # 24303396
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
P5220M115-J
Description
P5220M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755603
Part # P5220M115-J
BDI # 24303388
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
P5220M290-N
Description
P5220M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755606
Part # P5220M290-N
BDI # 24303394
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed