P728M30-2517
Description
P728M30-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755714
Part # P728M30-2517
BDI # 24303610
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
P728M85-3020
Description
P728M85-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755718
Part # P728M85-3020
BDI # 24303618
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
W728M12-SDS
Description
W728M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756165
Part # W728M12-SDS
BDI # 24304423
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
P728M85-E
Description
P728M85-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755719
Part # P728M85-E
BDI # 24303620
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
W728M35-SK
Description
W728M35-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756167
Part # W728M35-SK
BDI # 24304427
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed