29332EJ
Description
29332EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29332EJ
BDI # 20352865
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
202.946
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29334EJ
Description
29334EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29334EJ
BDI # 20352867
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
214.884
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
6324M
Description
6324M DEEP GROOVE BALL BEARING ; 120MM ID 260MM OD 55MM WD OPEN
Part # 6324M
BDI # 21963478
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
29428EJ
Description
29428EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29428EJ
BDI # 20352913
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
194.564
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
7230WN MBR SU
Description
7230WN MBR SU ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7230WN MBR SU
BDI # 1350473
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254925
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)