300RU92 AD1112 R3
Description
300RU92 AD1112 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 300RU92 AD1112 R3
BDI # 1336401
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456365
Number of Rows of Rollers:
Single Row
NJ1096EMAWEW45AW50AC3
Description
NJ1096EMAWEW45AW50AC3 CYL RLR BRG
Part # NJ1096EMAWEW45AW50AC3
BDI # 21564568
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
160RIU644R2
Description
160RIU644R2 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 160RIU644R2
BDI # 1311127
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456307
Number of Rows of Rollers:
Single Row
NU2268EAMAW220C3
Description
NU2268EAMAW220C3 CYLINDRICAL ROLLER BRG ; 340MM ID X 620MM OD X 165MM W
Part # NU2268EAMAW220C3
BDI # 22838625
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF2892AVWEW37W73C3
Description
NCF2892AVWEW37W73C3 CYLINDRICAL RLR BRG ; NON RETURNABLE SGL ROW
Part # NCF2892AVWEW37W73C3
BDI # 24622192
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No