5322WBR
Description
5322WBR ANGULAR CONTACT BALL BRG ; 110MM ID 240MM OD 92.1MM WDID
Part # 5322WBR
BDI # 1346243
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255383
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6322-ZZ-C3
Description
6322-ZZ-C3 DEEP GROOVE BALL BEARING ; 110MM ID 240MM OD 50MM WD 2 SHIELD
Part # 6322-ZZ-C3
BDI # 21962769
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6032-ZZ-C3
Description
6032-ZZ-C3 DEEP GROOVE BALL BEARING ; 160MM ID 240MM OD 38MM WD 2 SHIELD
Part # 6032-ZZ-C3
BDI # 21962535
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6226C3
Description
6226C3 DEEP GROOVE BALL BEARING ; 130MM ID 230MM OD 40MM WD OPEN
Part # 6226-C3
BDI # 1348079
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6030-ZZ-C3
Description
6030-ZZ-C3 DEEP GROOVE BALL BEARING ; 150MM ID 225MM OD 35MM WD 2 SHIELD
Part # 6030-ZZ-C3
BDI # 21962285
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No