24148KEMBW33W45AC3
Description
24148KEMBW33W45AC3 SPHERICAL RLR BRG ; 240MM ID 400MM OD 160MM WD
Part # 24148KEMBW33W45AC3
BDI # 21965835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24148EMBW33W45A
Description
24148EMBW33W45A SPHERICAL RLR BRG ; 240MM ID 400MM OD 160MM WD
Part # 24148EMBW33W45A
BDI # 20055363
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23338EMBW33W45AC3
Description
23338EMBW33W45AC3 SPHERICAL RLR BRG
Part # 23338EMBW33W45AC3
BDI # 20055103
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H249111CD-2
Description
H249111CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD
Part # H249111CD-2
BDI # 1356857
Features
Component:
Double Cup
Width - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Heavy Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
649200
Precision Class:
Standard
Width - Inch:
7.25
Basic Number:
H249111CD
23340EMBW33W45AW800
Description
23340EMBW33W45AW800 SPHERICAL RLR BRG ; 200MM ID 420MM OD 165MM WD
Part # 23340EMBW33W45AW800
BDI # 20103192
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing