T20751-90010
Description
T20751-90010 THRUST TAPERED RLR BEARING ; 20-3/4" BORE 25" OD 1-3/4" HGT
Part # T20751-90010
BDI # 1373753
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
20.75
Bore 2 - Millimeter:
527.05
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polymer
T13200DW-902A1
Description
T13200DW-902A1 THRUST TAPERED RLR BRG ; NON RETURNABLE MACHINE RACE
Part # T13200DW-902A1
BDI # 1373693
Features
Height - Millimeter:
318.491
Bore 1 - Inch:
13.237
Bore 2 - Millimeter:
336.22
Height - Inch:
12.539
Bore 2 - Inch:
13.237
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24.798
Other Features:
Single Row | Pin Type Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T14520-902A1
Description
T14520-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T14520-902A1
BDI # 1373705
Features
Height - Millimeter:
120.65
Bore 1 - Inch:
14.5
Bore 2 - Millimeter:
368.3
Height - Inch:
4.75
Bore 2 - Inch:
14.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
6080M-C3
Description
6080M-C3 DEEP GROOVE BALL BEARING ; 400MM ID 600MM OD 90MM WD OPEN
Part # 6080M-C3
BDI # 21966039
Features
Enclosure:
Open
Outer Race Width - Millimeter:
90
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6080M
Description
6080M DEEP GROOVE BALL BEARING ; 400MM ID 600MM OD 90MM WD OPEN
Part # 6080M
BDI # 21966041
Features
Enclosure:
Open
Outer Race Width - Millimeter:
90
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No