230/670YMBW507C08
Description
230/670YMBW507C08 SPHERICAL RLR BRG
Part # 230/670YMBW507C08
BDI # 1318051
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM283649-904A7
Description
LM283649-904A7 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 36-48 OD
Part # LM283649-904A7
BDI # 1364246
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39
Outside Diameter - Millimeter:
990.6
Bore - Millimeter:
749.3
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661518
Assembly Components:
LM283649 (2) | LM283610CD (1) | LM283649XB (1)
Basic Number:
LM283649
Precision Class:
Standard
LM283649-90015
Description
LM283649-90015 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 36-48 OD
Part # LM283649-90015
BDI # 1364245
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39
Outside Diameter - Millimeter:
990.6
Bore - Millimeter:
749.3
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
656414
Assembly Components:
LM283649 (1) | LM283610 (1)
Basic Number:
LM283649
Precision Class:
Standard
NCF18/800AVWEW73C7
Description
NCF18/800AVWEW73C7 CYLINDRICAL RLR BRG ; SGL ROW
Part # NCF18/800AVWEW73C7
BDI # 21956593
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
232/530KYMBW906A
Description
232/530KYMBW906A SPHERICAL RLR BRG ; NON RETURNABLE
Part # 232/530KYMBW906A
BDI # 20054653
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing