2MMV9109HXVVDUMFS637
Description
2MMV9109HXVVDUMFS637 PRECISION BALL BRG ; DUPLEX 45MM BORE 75MM OD 32MM WID AC
Part # 2MMV9109HXVVDUMFS637
BDI # 25020018
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM210WICRDUL
Description
2MM210WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 50MM BORE 90MM OD
Part # 2MM210WI DUL
BDI # 1333693
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM306WICRDUL
Description
2MM306WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 72MM OD
Part # 2MM306WI DUL
BDI # 1333860
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM9113WIMBR DUM
Description
3MM9113WIMBR DUM PRECISION BALL BEARING ; 65MM ID 100MM OD 36MM WD EA = SET OF 2
Part # 3MM9113WIMBR DUM
BDI # 1339921
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Bronze
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM9308WICRDUL
Description
2MM9308WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 62MM OD
Part # 2MM9308WI DUL
BDI # 1334390
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring