3MMC9120WI DUL
Description
3MMC9120WI DUL PRECISION BALL BEARING ; DUPLEX PHENOLIC 100MM BORE AC
Part # 3MMC9120WI DUL
BDI # 22842565
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MMC9110WIMBRSUL
Description
3MMC9110WIMBRSUL PRECISION BALL BRG ; MACHINED BRONZE AC
Part # 3MMC9110WI MBR SUL
BDI # 20351813
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3MMC9124WI DUL
Description
3MMC9124WI DUL PRECISION BALL BEARING ; DUPLEX PHENOLIC 120MM BORE AC
Part # 3MMC9124WI DUL
BDI # 22845560
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MMC218WI DUL
Description
2MMC218WI DUL PRECISION BALL BEARING ; DUPLEX PHENOLIC ANGULAR CONTACT
Part # 2MMC218WI DUL
BDI # 24619451
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
3MMVC9124HXCRSUL
Description
3MMVC9124HXCRSUL PRECISION BALL BEARING ; NON RETURNABLE HIGH SPD ANGULAR CONTACT
Part # 3MMVC9124HXCRSUL
BDI # 24619688
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring