21852-4417
Description
21852-4417 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21852-4417
BDI # 22803387
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
24626-0831
Description
24626-0831 OIL SEAL ; NON RETURNABLE 940MM ID 997MM OD 22MM W
Part # 24626-0831
BDI # 22815410
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch
24618-0831
Description
24618-0831 OIL SEAL ; NON RETURNABLE 940MM ID 997MM OD 22MM W
Part # 24618-0831
BDI # 22821675
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch
21247-4417
Description
21247-4417 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21247-4417
BDI # 22808633
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch
21340-3799
Description
21340-3799 OIL SEAL ; 891MM ID X 994MM OD X 51MM W LARGE BORE
Part # 21340-3799
BDI # 22820107
Features
Housing Bore - Millimeter:
994.08
Nominal Width - Millimeter:
50.8
Housing Bore - Inch:
39.137
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
2
Shaft Diameter - Inch:
35.075
Shaft Diameter - Millimeter:
890.905
Inch - Metric:
Inch