5208W
Description
5208W ANGULAR CONTACT BALL BRG ; 40MM ID 80MM OD 30.2MM WD DR OPEN
Part # 5208W
BDI # 1345804
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255293
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5305K
Description
5305K ANGULAR CONTACT BALL BRG ; 25MM ID 62MM OD 25.4MM WD
Part # 5305K
BDI # 1346115
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255332
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7312WN
Description
7312WN ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 31MM WD
Part # 7312WN
BDI # 1350534
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5306W C1
Description
5306W C1 ANGULAR CONTACT BALL BRG ; 30MM ID 72MM OD 30.2MM WD DR OPEN
Part # 5306W
BDI # 1346120
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255336
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7218WN SU
Description
7218WN SU ANGULAR CONTACT BALL BRG ; 90MM ID 160MM OD 30MM WD
Part # 7218WN SU
BDI # 1350414
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254912
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)