12S 80MM 22X5.4MM KW
Description
12S 80MM 22X5.4MM KW FLANGE COUPLING HUB
Part # 68514459856
BDI # 596431
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
12S 50MM 14X3.8MM KW
Description
12S 50MM 14X3.8MM KW FLANGE COUPLING HUB
Part # 68514459855
BDI # 596430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
13S 2-1/8 1/2X1/4 KW
Description
13S 2-1/8 1/2X1/4 KW FLANGE COUPLING HUB
Part # 68514455060
BDI # 595942
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
111.125
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
171.45
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
13S 3-3/8 7/8X7/16 KW
Description
13S 3-3/8 7/8X7/16 KW FLANGE CPLG HUB
Part # 68514455061
BDI # 595943
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
111.125
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
171.45
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
12S 2-3/4 5/8X5/16 KW
Description
12S 2-3/4 5/8X5/16 KW FLANGE CPLG HUB
Part # 68514454940
BDI # 595937
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs