F 2E SLEEVE WITH O-RING
Description
F 2E COUPLING SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB
Part # 69790400174
BDI # 597445
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
5
Features
Component:
Sleeve Assembly
Width - Millimeter:
106.426
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Double Engagement | Flanged | 12000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
15000In-Lbs
Width - Inch:
4.19
Features
Component:
Spacer Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5.62
Outside Diameter - Millimeter:
142.748
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Width - Inch:
5
RRS225 SPACER ASSEMBLY 140MM
Description
RRS225 SPACER ASSEMBLY 140MM
Part # 68514455574
BDI # 595973
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
5.62
Outside Diameter - Millimeter:
142.748
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Width - Inch:
5.512
Features
Component:
Spacer Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
9.56
Outside Diameter - Millimeter:
242.824
Other Features:
Components may or may not inter-mix among brands - 2 RRC Jaw Rings | 1 Collar With Hardware | 1 Set Of Sxb Cushions
Coupling Type:
Jaw Coupling
Width - Inch:
5