9014MT85A-3535
Description
9014MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT85A-3535
BDI # 927592
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
85
8014MT85A-3535
Description
8014MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT85A-3535
BDI # 927455
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
85
7214MT85A-3535
Description
7214MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT85A-3535
BDI # 927238
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Belt Width - Millimeter:
85
6814MT85A-3535
Description
6814MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT85A-3535
BDI # 927164
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Belt Width - Millimeter:
85
6414MT85AF-3535
Description
6414MT85AF 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT85AF-3535
BDI # 926935
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed