328MT20AF-L55S1L
Description
328MT20AF L55S1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-L55S1L
BDI # 924394
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
328MT20AF-L44S1B
Description
328MT20AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-L44S1B
BDI # 924388
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
328MT20AF-L33SP
Description
328MT20AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-L33SP
BDI # 924386
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
328MT20AF-F1.500
Description
328MT20AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-F1.500
BDI # 924379
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
328MG12BF-F0.625
Description
328MG12BF F0.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG12BF-F0.625
BDI # 922330
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.008
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12