Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
8.575
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
06A70
Description
06A70 X 18MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 06A70
BDI # 23072502
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore