HD140B23F X 2-15/16
Description
HD140B23 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 23 TEETH 2 STRD 2-15/16IN BORE
Part # D140B23F X 2R
BDI # 21972829
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.783
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Finished Bore