40H21H
Description
40H21H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 21T H-BUSH W/HT
Part # 40H21
BDI # 918183
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Split Taper Bushing
Global Part Number GPN:
573166
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
40B21SS X 5/8 RSB
Description
40B21SS X 5/8 RSB ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE
Part # 40B21SS
BDI # 22383658
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.618
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
H40B21F X 1
Description
H40B21F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 21T HT 1" BORE
Part # H40B21F-1
BDI # 916385
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
38687
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
38691
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
38689
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore