D40CTL48H
Description
D40CTL48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D40CTL48
BDI # 919468
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572626
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
D40CTL42H
Description
D40CTL42H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D40CTL42
BDI # 919467
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572990
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed