H50B19F X 1-1/2
Description
H50B19F X 1-1/2 ROLLER CHAIN SPROCKET ; 4.121"OD X 1-1/8"LTB X 1-1/2"P STL W/HT
Part # H50B19F-1H
BDI # 21525063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H50BTL19
Description
H50BTL19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 19T TAPERLOCK W/HT
Part # H50BTL19
BDI # 919613
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
H50B19F X 3/4
Description
H50B19F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H50B19FL
BDI # 916628
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38896
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H50B19F X 5/8
Description
H50B19F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H50B19FJ
BDI # 916627
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38897
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H50B19F X 1-7/16
Description
H50B19F X 1-7/16 ROLLER CHAIN SPROCKET ; 50 CHAIN 19 TEETH TYPE B 1-7/16IN BORE
Part # H50B19F-1G
BDI # 916625
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38895
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore