H50B17
Description
H50B17 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 17T B-STYLE W/HT
Part # H50B17
BDI # 913953
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
H50BTL17
Description
H50BTL17 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 17T TAPERLOCK W/HT
Part # H50BTL17
BDI # 919611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
H50H17
Description
H50H17 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 17T H-BUSH W/HT
Part # 50H17
BDI # 918717
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
HDS50ATL17
Description
HDS50ATL17 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 17 TEETH A-DOUBLE SINGLE
Part # DS50ATL17
BDI # 919722
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Global Part Number GPN:
573039
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
DS50A17H
Description
DS50A17H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 17T DBL SGL W/HT
Part # DS50A17
BDI # 913059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
36615
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore