50B32FH X 3/4
Description
50B32FH X 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 32T 3/4" BORE W/HARDENED TEETH
Part # 50B32FL
BDI # 24105549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.721
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
50B32FH X 7/8
Description
50B32FH X 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 32T 7/8" BORE W/HARDENED TEETH
Part # 50B32FP
BDI # 17159503
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Global Part Number GPN:
572704
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
50B32FH X 1-3/16
Description
50B32FH X 1-3/16 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 32T B-STYLE FB W/HT
Part # 50B32F-1C
BDI # 17159498
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Global Part Number GPN:
39001
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore