D50B45H
Description
D50B45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B45
BDI # 17159990
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
37262
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.313
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed