HD60BTL13
Description
D60BTL13H ROLLER CHAIN SPROCKET ; 3/4" P 13T HT BORE FOR 1215 BUSHING
Part # D60BTL13
BDI # 919693
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37781
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
37267
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
D60B13H X 1-1/2 3/8 KW SS
Description
D60B13H X 1-1/2 3/8 KW SS CHAIN SPROCKET ; 3.493" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B13 X 1-1/2 3/8 KW SS
BDI # 21463102
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
D60B13 X 1-1/2IN
Description
D60B13 X 1-1/2IN ; POR MULTIPLE STRAND SPROCKET
Part # D60B13 X 1-1/2IN
BDI # 20863264
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore