80B40FH X 1-1/2
Description
80B40FH X 1-1/2 ROLLER CHAIN SPROCKET ; 1" P 40T 1-1/2" BORE W/HARDENED TEETH
Part # 80B40F-1H
BDI # 915964
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
80B40F X 1-5/8
Description
H80B40F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B40F-1J
BDI # 915965
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
80BTL40H
Description
80BTL40H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 40T TAPERLOCK W/HT
Part # 80BTL40
BDI # 17159918
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38155
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
80B40F X 2-3/16
Description
H80B40F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B40F-2C
BDI # 915969
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
80B40F X 1-3/16
Description
H80B40F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B40F-1C
BDI # 915960
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore