DS60A21H
Description
DS60A21H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 21T DBL SGL W/HT
Part # DS60A21
BDI # 913177
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
DS40A21H
Description
DS40A21H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 21T DBL SGL W/HT
Part # DS40A21
BDI # 913053
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Global Part Number GPN:
36614
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
DS80A21H
Description
DS80A21H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T DBL SGL W/HT
Part # DS80A21
BDI # 913084
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
36623
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
DS100A21H
Description
DS100A21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # DS100A21
BDI # 17160006
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
572808
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572620
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed