D200A22H
Description
D200A22H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A22
BDI # 913283
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.888
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
H35A22
Description
H35A22 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 22T A-PLATE W/HT
Part # 35A22
BDI # 913742
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.833
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
H50A22
Description
H50A22 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 22T A-PLATE W/HT
Part # 50A22
BDI # 913781
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
H120A22
Description
H120A22 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 22T A-PLATE W/HT
Part # 120A22
BDI # 913869
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Rough Bore