40P45H
Description
40P45H ROLLER CHAIN SPROCKET ; 1/2" P 45T P1 BUSHED W/HARDENED TOOTH
Part # 40P45
BDI # 918214
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.45
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
HD80R21
Description
HD80R21 ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D80R21
BDI # 918906
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.12
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Bushed
H80Q21
Description
H80Q21 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T B-STYLE W/HT
Part # 80Q21
BDI # 918819
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38103
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed