78C8F X 2-7/16 SPLIT
Description
78C8F X 2-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 78C8F X 2-7/16 SPLIT
BDI # 20887192
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
78C8F X 1-15/16 SPLIT
Description
78C8F-1R-SPLIT ROLLER CHAIN SPROCKET
Part # 78C8F X 1-15/16 SPLIT
BDI # 20887188
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
78C8H
Description
78C8H ROLLER CHAIN SPROCKET ; 2.069" P 8T C HUB .938" MPB
Part # 78C8H
BDI # 20886456
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Rough Bore