Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.346
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.122
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Bushed
2914MT115AF-2517
Description
2914MT115AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT115AF-2517
BDI # 923776
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
2914MT55AF-SK
Description
2914MT55AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-SK
BDI # 923885
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed